Pros, Join Our TradeMaster Program!
Description
  • New Style
  • Finish: Chrome Escutcheon and White Nipple
  • Material: Plastic and Zinc
  • Includes Escutcheon, Sleeve and Nipple
  • Read more
    Specs
    Size:
    1-1/8" IPS
    Outside Diameter:
    2-3/4"
    Material:
    Plastic
    Zinc
    Finish:
    Chrome
    Application:
    Plumbing
    Used With:
    Universal
    Product Type:
    Escutcheon
    Includes:
    Sleeve and Nipple
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.