Pros, Join Our TradeMaster Program!
Description
  • Complete Kit
  • Chateau
  • For Single Handle Faucets
  • Handle Finish: Clear Acrylic
  • Trim Finish: Chrome
  • Handles have a Long/Shallow Broach

NON-OEM
Part - STK No. - Description
  • 1 N/A* Showerhead, Arm & Flange
  • 2 SH7186 Moen Tub Handle Long/Shallow Broach, SH0304 Single Lever Handle Cap, N/A* Handle Screw (Not Pictured)
  • 3 N/A* Moen Escutcheon Sleeve
  • 4 N/A* Moen Round Flat Escutcheon, N/A* Escutcheon Screws
  • 5 SW2101 Universal Diverter Tub Spout
  • 6 SW2000 Overow Plate & Lift & Turn Stopper Assembly
Hide Description
Specs
Used With:

Moen

Type:

Rebuild Kit

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.