Pros, Join Our TradeMaster Program!
Description
  • For Lever Handle - New Style
  • Material: Plastic, Rubber, Stainless Steel, and Zinc
  • Includes (1) Heart Shaped Cam, (1) Cam Packing, (1) Wrench, (4) O-Rings, (2) New Style Conical Springs, (2) New Style Seats, (1) Faucet Spray Diverter, and (1) #70 Stainless Steel Ball
  • Accessory for: Delta
Read more
Specs
Used With:
Delta
Type:
Repair Kit
Material:
Plastic
Stainless Steel
Rubber
Zinc
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.