Pros, Join Our TradeMaster Program!
Description
  • Washerless Stem
  • Finish: Brass and Chrome
  • Material: No-Lead Brass
  • Length 7 (3-3/8")
Read more
Specs
Used With:
Chicago Faucet
Length (Inches):
3-3/8"
Type:
Hot
Length:
7
×
Happy Memorial Day!
Special Hours
Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.