Description
For use with natural, manufactured, mixed, liquefied-petroleum (LP) gas, and LP gas-air mixtures.

Features:
  • Heavy duty forged brass body eliminates pinhole leaks commonly associated with cast products
  • Blow-out proof stem is assembled from the inside with double o-rings for reliable performance
  • PTFE seat rings for longer life and consistent performance
  • Right-sized handles ensure on/off operation even in tight installations
  • Quarter turn operation for easy on/off flow control
  • Approved for indoor/outdoor use
  • 100% Leak tested
Read more
Manuals (1)
Specs
Size:
5/8" x 1/2"
Connection Type:
Flare x FNPT
Connection Method:
Threaded
Flare
Handle Style:
Lever
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.