Pros, Join Our TradeMaster Program!
Description
  • Compact, trim styling complements any kitchen.
  • Fan and light automatically turn on when you slide out the clear glass visor; shut off when pushed in.
  • Dual centrifugal blower HVI Certified
  • 300 CFM at a quiet 4.5 Sones
  • Infinitely adjustable blower control conveniently located up front; features blower memory - when activated, unit automatically remembers the last setting you selected.
  • Exclusive Heat Sentry feature detects excessive heat and turns on blower to high speed.
  • Energy efficient, 24" fluorescent light with prismatic glass lens provides bright, even cooktop lighting. (Bulb must be purchased separately)
  • Includes 3-1/4" x 10" duct adapter with built-in damper.
  • Read more
    Specs
    Width (Inches):
    30"
    Finish:
    Black
    Air Flow Capacity (CFM):
    300
    Depth (Inches):
    12-1/8"
    Blower:
    Internal
    Height:
    10-1/2"
    Sone:
    4.5
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.