Pros, Join Our TradeMaster Program!
Description
Innovative downdraft system compatible with virtually all self-contained cooktops. Sleek, trim styling complements any cooktop style or color. Automatically raises into position with the touch of a button. Disappears flush with cooktop surface.

Space-saving design lets you make the most of precious, under-counter cabinet space. Infinitely adjustable speed control is flush with the side of the unit; inconspicuous, yet easy to reach and simple to use. Blower discharges right, left or down and slides side-to-side to ease installation (insufficient space for built-in ovens). Front access panel allows easy cleaning.
Hide Description
Specs
Air Flow Capacity (CFM):

500

Width (Inches):

36"

Depth (Inches):

7"

Blower:

Internal

Duct Size:

3-1/4" x 10"

Switch:

On/Off

Variable

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.