Pros, Join Our TradeMaster Program!
Description
  • Reduce Kitchen Noise By Locating Range Hood Blowers Outdoors
  • Designed For Use With Professional Style Broan Elite 60000, Power Pack and RMIP inserts.
  • Ideal For Custom Hoods, Use The 329H Control Pack (Includes lighting And Filters) Or The 72W (6 Amp Variable Speed) Wall Control For Remote Control Of Exterior Blowers
  • Residential Design Fits Unobtrusively On Home Exterior
  • Durable, Weather-Resistant, All-Aluminum Construction That Mounts On The Roof Or Outside Wall
  • Safety Screen Keeps Small Animals And Debris Away From Blower And Motor
  • HVI Certified
  • Read more
    Specs
    Mount:
    External
    Air Flow Capacity (CFM):
    1500
    BTU:
    150000 Max Cooktop
    Duct Size:
    10"
    Motor:
    Single Speed
    Voltage:
    120v
    HVI:
    Yes
    Used With:
    E60000 Series Range Hoods
    E64000 Series Range Hoods
    Width (Inches):
    30"
    Finish:
    Stainless Steel
    Speeds:
    Variable
    Heat Sentry:
    Yes
    Lighting:
    2 Levels
    Filter Type:
    Baffle Filters
    Duct Size:
    10"
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.