Pros, Join Our TradeMaster Program!
Description
Powerful and easy to install, these units supplement or replace air conditioning by removing the blanket of hot, trapped air from attics - automatically.
  • Precision balanced 14" metal blade for maximum air flow - minimum sound level
  • .030 steel dome finished with brown powder coat paint - provides ultraviolet protection and superior durability
  • 23 gage metal flashing - allows for nailing and hot tar application
  • Mesh bird screen
  • Built-in adjustable thermostat - for automatic operation at your chosen temperature level
  • Thermally protected, permanently lubricated motor
  • Mounts easily between rafters - installation template included
Read more
Specs
Product Type:
Attic Ventilator
Installation Type:
Roof Mounted
Voltage:
115v
Amperage:
4
Motor:
Shaded Pole
Color:
Brown
Air Flow Capacity (CFM):
1000
Warranty:
1 Year
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.