Pros, Join Our TradeMaster Program!
Description
Roof matching domes means ventilation is less noticeable.
Too often, attic ventilation is overlooked, not to mention ignored as a place for energy savings. That’s where Broan solutions make sense. Consider this: air trapped in your attic can easily reach 150 degrees or more. With Broan ventilation solutions, it’s still a full 60 degrees cooler in the attic on a 90 degree day. That’s why attic ventilation is critical to making any home more comfortable while lowering energy costs. Air conditioners can run less and won’t have to work as hard. Humid, stagnant air can be removed, drawing fresh dry air across the surfaces. Your attic can be drier and cooler – the perfect tools to help fight potential moisture damage.

Each PVC dome is available in three popular performance ratings along with two metal dome models. Select one that best suits the attic size and shingle color.
  • Attic Size: Up to 1715 sq. ft.
  • Amps: 4.3
  • CFM: 1200
  • Height: 8"
  • Dome Diameter: 23-1/4"
  • Dome Material: PVC
Read more
Specs
Product Type:
Attic Ventilator
Installation Type:
Roof Mounted
Voltage:
115v
Amperage:
4.3
Motor:
Shaded Pole
Color:
Black
Air Flow Capacity (CFM):
1200
Warranty:
1 Year
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.