Pros, Join Our TradeMaster Program!
Description
Features:
  • Installs as 3-1/4" x 10" vented only
  • 160 CFM, 6.5 Sone (vertical or horizontal discharge) performance - HVI 2100 Certified
  • Dishwasher-safe aluminum grease filter
  • Accepts up to 75 watt light (bulb is not included)
  • Duct connector with built-in damper include
Read more
Specs
Finish:
White
Width (Inches):
21"
Duct Size:
3-1/4" x 10"
Air Flow Capacity (CFM):
160
Sone:
6.5
Voltage:
120v
Amperage:
2
RPM:
2795
Warranty:
1-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.