Pros, Join Our TradeMaster Program!
Description
Features:
  • Installs as non-ducted only with charcoal filter
  • Accept up to 75 watt light (bulb is not included).
Read more
Specs
Finish:
White
Width (Inches):
36"
Voltage:
120v
Amperage:
2
RPM:
2850
Ducting:
Non-Ducted
Lighting:
Single 75W
Warranty:
1-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.