Trade Professional? Apply to become a TradeMaster!
Description
This is a Special Order Item and can not be returned

FEATURES
  • Rocker-type fan and light switches
  • Polymeric blade and light lens - accepts up to 75W bulb (must be purchased separately)
  • Washable aluminum filter
  • Mitered sides and hemmed bottom for safety and good looks
  • Model BP87 double-leaf damper (must be purchased separately)
  • Read more
    Specs
    Finish:
    Biscuit
    Width (Inches):
    42"
    Duct Size:
    7"
    Air Flow Capacity (CFM):
    190
    Sone:
    6
    Voltage:
    120v
    Amperage:
    2
    RPM:
    1750
    Ducting:
    Vertical
    Warranty:
    1-Year Limited Warranty
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.