Pros, Join Our TradeMaster Program!
Description
Features:
  • Enclosed light and fan/filter assembly for easy clean-up
  • Two-speed, rocker-type fan control
  • Powerful 190 CFM, 7.0 Sone (3-1/4" x 10" vertical discharge)
  • 220 CFM, 8.0 Sone (7" round discharge) performance
  • HVI Certified
  • Bright 75 watt light (Bulb not included)
  • Includes 3-1/4" x 10" damper/adapter and built-in 7" round adapter.
  • BP87 dampers sold separately
  • Read more
    Specs
    Width (Inches):
    30"
    Finish:
    Stainless Steel
    Depth (Inches):
    17-1/2"
    Blower:
    Internal
    Height (Inches):
    6
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.