Pros, Join Our TradeMaster Program!
Description
Deluxe performance in an economical package. The infinitely adjustable speed control allows you to set the hood speed for the perfect combination of ventilation and quiet.

Features
  • 190 CFM, 7.5 Sone (3-14" x 10")
  • 220 CFM (7" round)
  • HVI Certified.
  • Easily installs as 7" round vertical discharge
  • 3-1/4" x 10" vertical discharge; 3-1/4" x 10" horizontal discharge or non-ducted (non-ducted filter sold separately).
  • Rotary, infinitely adjustable fan-speed control.
  • 75-watt cooktop lighting with protective polymeric lens and two-level light control. (Bulb not included)
  • Includes 3-1/4" x 10" damper/adapter and 7" round adapter.
  • Read more
    Specs
    Width (Inches):
    30"
    Finish:
    White
    Depth (Inches):
    12-1/8"
    Blower:
    Internal
    Height (Inches):
    6"
    Sone:
    7.5
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.