COVID-19 Landing Page
Description
With an enduring stainless steel design, the Ballista combines the flawless look of Italian style with easy to clean surfaces and performance that any gourmet would love.

Three-speed control allows you to select the setting appropriate for your cooking conditions and two 20-watt halogen lights illuminate the work area. Easily removable, dishwasher safe, stainless steel grease filters.
  • Seamless corners for easy cleaning.
  • Heat Sentry detects excessive heat and adjusts blower speed to high automatically.
  • Read more
    Specs
    Width (Inches):
    48"
    Air Flow Capacity (CFM):
    900
    Product Type:
    Wall Mount Chimney Hood
    Finish:
    Stainless Steel
    Blower:
    Internal
    Mount:
    Wall
    HVI:
    Yes
    Lighting:
    Halogen Dual 20W
    Sone:
    9
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.