We only ship within the United States
Your Zip:
Enter a US zip code
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
PEX
Fittings
Valves
Thermostats
Electrical
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
Ventilation Fans
Broan-NuTone Ventilation Fans
Broan Ventilation Fan Project Packs
Broan Combination Unit Project Packs
Finish Pack (Heater/Fan Assembly & Grille - 70 CFM)
Brand:
Broan
SKU:
658F
Rating:
(0)
Q&A:
(0)
658F has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
654H
Description
–
Finish Pack (Heater/Fan Assembly & Grille)
70 CFM, 4.0 Sones
1300W heater
Uses 654H Housing Pack
Fits 2"x6" ceiling construction
Specs
–
Product Type:
Finish Pack
Used With:
654H
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video