Pros, Join Our TradeMaster Program!
Description
Help provide comfort and functionality to your bathroom with the addition of the 765H110LB exhaust ventilation fan Light with heater. This 110 CFM provides powerful airflow along with a rotatable heater grille that helps direct heat to conserve energy.

Features:
  • 110 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 2.0 Sones for Quiet performance, enough sound to know your fan is on.
  • 1500-Watt heater with 360 directionally-adjustable design so heat ends up exactly where you want it
  • Brighter white grille matches any decor
  • Select-your-bulb capacity and type (bulb not included)
  • Fits in 2" x 6" ceiling construction
  • Rugged galvanized steel housing stands up to moisture
  • All air and sound ratings are HVI Certified
Hide Description
Specs
Duct Size:
4"
Air Flow Capacity (CFM):
110
Sone:
2
Amperage:
14
Heater Watts:
1500
Lighting:
Fluorescent
Voltage:
120v
Grille Dimension:
17-1/2" x 11-1/2"
Housing Dimension:
16" x 10-1/4" x 5-7/8"
Grille Material:
Polymeric
Housing Material:
Galvanized Steel
Grille Finish:
White
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.