Pros, Join Our TradeMaster Program!
Description
Dependable, high performance ventilation fan and attractive metal grille. Used with the RDH model housing pack (sold separately). Title 24 Compliant.

Features:
  • Plug in, permanently lubricated motor
  • Centrifugal blower wheel
  • Attractive steel grille painted white
  • Blower assembly will fit into housing without the removal of the radiation damper - one less step in installation process
Read more
Specs
Product Type:
Finish Pack
Duct Size:
4"
Air Flow Capacity (CFM):
80
Sone:
2.5
Voltage:
120v
Amperage:
0.5
Grille Material:
Metal
Features:
Title 24 Compliant
Used With:
RDH
Warranty:
1-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.