Pros, Join Our TradeMaster Program!
Description
The new control uses Broan-NuTone’s proven Sensaire® humidity-sensing technology, which can detect a rapid rise in humidity to turn the fan on. It responds to increases in humidity up to 4X faster* than other humidity sensors, to help fight mold and improve air quality.

Features
  • Sensaire™ technology - Responds to increases in humidity rather than waiting for condensation to form or a relative humidity set point to be reached. It responds before moisture has chance to form to clear mirrors more quickly
  • Precise sensitivity adjustment - Variable setting from 20% to 80% relative humidity so the fan works when the homeowner wants it to regardless of climate or season
  • Continuous ventilation mode - Operates fan for set minutes per hour to achieve targeted average CFM levels and efficiently meet ASHRAE 62.2 whole house mechanical ventilation (WHMV) requirements
  • Sensaire™ with relative humidity set point mode - offers the flexibility to satisfy local range-of-adjustment codes
  • Decorator style design with settings behind concealed door – blends in seamlessly with existing switches
  • User-adjustable delay shut-off timer – allows run-time customization for different bathrooms
  • Manual operation mode for ultimate user control
  • Can be used to comply with California Title 24 and CALGreen
  • LED “On” indicator light and manual operation mode
  • Fits single-gang box; 120 VAC, 60 Hz
  • Faceplate not included
  • Requires neutral wire for operation
  • 5-year warranty
Read more
Specs
Product Type:
Humidity Sensor Control
Voltage:
120v
Control:
Rocker Switch
Color:
Almond
Standards Met:
ASHRAE 62.2
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.