Pros, Join Our TradeMaster Program!
Description
To simplify installation, Project Finish Packs are ideal for Builders and Contractors. When drywall work and painting is complete, the fan components needed to finish the job are available in single packs under separate model numbers.

  • For use with Broan A110HF fan Housing Packs to complete the installation.

This patent-pending series marks a revolution of our mid-range ventilation fans. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.

  • 110 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 105 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • With our TrueSeal™ Damper Technology, InVent fans reduce air leakage by up to 50%* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • EzDuct™ Connector can be installed room-side with no attic access required, fan housing connection have never been easier
  • ENERGY STAR® Qualified
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
Read more
Specs
Duct Size:
4"
Air Flow Capacity (CFM):
110
Sone:
1.3
Amperage:
0.3
Product Type:
Ventilation Fan
Voltage:
120v
Housing Dimension:
9-1/4" x 10" x 5-3/4"
Grille Finish:
White
Grille Material:
Polymeric
Features:
Energy Star Qualified
Warranty:
1-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.