InVent Series Single-Speed Fan w/ LED Light (80 CFM, 1.5 Sones)
Hover image to zoom

InVent Series Single-Speed Fan w/ LED Light (80 CFM, 1.5 Sones)

Brand:
Broan
SKU:
AE80BL
Rating:
(0)
Q&A:
(0)
InVent Series Single-Speed Fan w/ LED Light (80 CFM, 1.5 Sones)
Hover image to zoom
$109.00 each
In Stock
In Stock
Get 51 Wed, Feb 28
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Air Flow Capacity (CFM) icon
80 CFM
Duct Size icon
4"
Sone icon
1.5 Sones
Housing Dimension icon
9-1/4" x 10" x 5-3/4"
Warranty icon
1 Year Warranty
Amperage icon
0.3 Amps

Description

This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.

  • 80 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 75 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation, so you can move on to something else
  • With our TrueSeal™ Damper Technology, InVent fans reduce air leakage by up to Fifty Percent* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • EzDuct™ Connector can be installed room-side with no attic access required, fan housing connection have never been easier
  • ENERGY STAR® Qualified
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Includes 11 watt, 3000K, integrated LED module for energy efficiency
  • With our TrueSeal™ Damper Technology, InVent fans reduce air leakage by up to 50% compared to competitive models, resulting in better home performance via blower door tests.

Specs

Duct Size:

4"

Air Flow Capacity (CFM):

80

Sone:

1.5

Amperage:

0.3

Product Type:

Ventilation Fan

Voltage:

120v

Features:

Energy Star Qualified

Lighting:

LED

Housing Dimension:

9-1/4" x 10" x 5-3/4"

Grille Material:

Polymeric

Grille Finish:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy