Apply to be a TradeMaster!
Model AER110SLW Sensing Decorative Ventilation Fan w/ Round Flat Panel LED Light (110 CFM)
Hover image to zoom

Model AER110SLW Sensing Decorative Ventilation Fan w/ Round Flat Panel LED Light (110 CFM)

Brand:
Broan
SKU:
AER110SLW
Rating:
(0)
Q&A:
(0)
Model AER110SLW Sensing Decorative Ventilation Fan w/ Round Flat Panel LED Light (110 CFM)
Hover image to zoom
$211.97 each
Out of Stock
Out of Stock
Get it Mon, Apr 10 - Mon, Apr 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Air Flow Capacity (CFM) icon
110 CFM
Duct Size icon
4"
Sone icon
1.5 Sones
Amperage icon
0.6 Amps
Voltage icon
120v

Description

Model AER110SLW Sensing Decorative Ventilation Fan w/ Round Flat Panel LED Light (110 CFM)

Broan® Roomside 110 CFM, 1.5 Sones Humidity Sensing Decorative Exhaust Fan with Round Flat Panel LED Light in White allows you to upgrade the style of your bathroom or powder room with an elegant and modern decorative ventilation fan. The Low-Profile LED panels are not only bright but also long-lasting for illumination where and when you need it. Designed to completely so the fan stays hidden behind the included adapter which blends in seamlessly with popular ceiling paint colors. Powerfully efficient ventilation works quietly to keep your space free from odor and humidity.

Features:
  • 110 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 1.5 Sones for Quiet performance, enough sound to know your fan is on.
  • Low-profile designer style grille
  • Dimmable integrated LED module
  • Sturdy, easy, four-point mounting directly to the joist
  • Motor engineered for continuous operation
  • Rugged, galvanized steel construction
  • Humidity sensing capabilities to rapidly remove moisture
  • UL listed for use in insulated ceilings (Type IC)

Specs

Amperage:

0.6

Air Flow Capacity (CFM):

110

Sone:

1.5

Voltage:

120v

Duct Size:

4"

Light:

LED

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy