Pros, Join Our TradeMaster Program!
Description
Broan® AI Series™ 110 CFM Heat Recovery Ventilator (HRV)

The Broan AI series is the most advanced residential fresh air system on the market. This unit features our VIRTUO™ Air Technology which is specifically designed to provide fresh air in any season and in any installation situation. Easy installation combined with auto-balancing means fresh, filtered, comfortable air without the need for specialized measurement tools or added install time.

Features:
  • By continuously monitoring changing indoor and outdoor conditions, the AI Series with VIRTUO™ Air Technology, provides fresh, filtered and healthy air throughout the home
  • MERV 8 filters are installed standard. Capturing lint, dust, pollen, dust mites, debris and spores for superior air quality and comfort. Even more powerful filtration is available with an optional MERV 13 filter upgrade
  • Powerful, reliable and quiet PMSM ECM fan motors provide up to 60% energy savings compared to other units on the market
  • Developed on a compact, universal platform with several mounting and port options to save space and reduce install time
  • With a selectable airflow speed range from 35 – 110 CFM, this AI Series model will meet the needs of a smaller home
  • Unit setup, balancing and diagnostics are made easy with complete control using the integrated LCD screen providing real-time airflow measurements, automatic system balancing and simple diagnostic codes
Read more
Specs
Duct Size:
5"
Voltage:
120v
Port Location:
Top
Min Airflow (CFM):
35
Max Airflow (CFM):
110
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.