Pros, Join Our TradeMaster Program!
Description
Effective ventilation with high CFM airflow is a must for small business owners who want to optimize indoor air quality at their premises. Heat recovery ventilators (HRVs) are the solution of choice in spaces where excess moisture can accumulate in indoor air due to heating or business operations, especially in colder climates. HRVs reduce moisture, making them ideal for fitness centers, beauty salons, spas, bars, swimming pool complexes, and more. On this unit, the heat exchange efficiency can reach up to 60%.

Product Features:
  • Efficiency Venmar core up to 66% of the heat
  • B12LC air flow of 890 to 1170 CFM
  • Only 24.5” high for false ceiling installation
  • Defrost system
  • Two-speed control
  • Low voltage remote switch
  • Warranty 2 years on parts, 15 years on core
Read more
Specs
Duct Size:
20"
Voltage:
120v
Wattage:
1275
RPM:
1625
Horse Power:
1/3
Min Airflow (CFM):
890
Max Airflow (CFM):
1170
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.