Pros, Join Our TradeMaster Program!
Description
Specially designed to handle intake or exhaust air from BROAN Energy Recovery Ventilating products.

  • 30 gage galvanized steel construction
  • Combines wall cap and damper into one unit
  • Accepts 4" round duct Reversible damper - can be used for intake or exhaust
  • Damper has positive seal - works in horizontal or vertical position
  • Movable collar - aids in sealing cutout
  • Built-in birdscreen
  • Extra long collar for easy connection of rigid or flexible ducting
  • Wide nailing/sealing flange
  • Can provide code required fresh air ventilation when ducted to furnace cold air return Includes a "Fresh Air Inlet" label for required marking in some jurisdictions
Read more
Specs
Product Type:
Damper
Size:
4"
Material:
Galvanized Steel
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.