Pros, Join Our TradeMaster Program!
Description
Eliminate humidity from laundry rooms, tobacco smoke from rec rooms and workshops, or cooking fumes from kitchens with Broan's high-efficiency utility ventilators.

Broan Model 505 is a quiet and efficient ventilation fan. It uses an 8" round duct.

Features:
  • 180CFM 6.5 Sones.
  • Installs easily between ceiling joists.
  • Adjustable mounting brackets with keyhole slots span 14" to 24"
  • Fits 8" round duct
  • Permanently lubricated, thermally protected, plug-in motor
  • Housing features built-in backdraft damper.
  • Housing Dimension: 8-1/4" x 7"
  • 11-1/2" square plastic grille
Read more
Specs
Duct Size:
8"
Air Flow Capacity (CFM):
180
Sone:
5.5
Voltage:
120v
Amperage:
1.5
RPM:
1975
Housing Dimension:
8-1/4" x 7"
Grille Dimension:
11-1/2" Sq.
Type:
Vertical Discharge
Grille Finish:
White
Warranty:
1-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.