Pros, Join Our TradeMaster Program!
Description
Eliminate humidity from laundry rooms, tobacco smoke from rec rooms and workshops, or cooking fumes from kitchens with Broan's high-efficiency utility ventilators.

Features:
  • 270 CFM 8.0 Sones.
  • Fits 3-1/4" x 10" duct
  • Installs easily between ceiling joists or wall studs.
  • Built-in damper prevents backdrafts.
  • Housing Dimension: 16-3/4" x 13-7/8"
  • Grille Dimension: 13-1/2" square plastic grille
Hide Description
Specs
Duct Size:

3-1/4" x 10"

Air Flow Capacity (CFM):

270

Sone:

8

Voltage:

120v

Amperage:

1.7

RPM:

1600

Housing Dimension:

16-3/4" x 13-7/8"

Grille Dimension:

13-1/2" Sq.

Type:

Side Discharge

Grille Finish:

White

Warranty:

1 Year

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.