Pros, Join Our TradeMaster Program!
Description
Note: Blower must be purchased separately
  • 10" under-cabinet design
  • Brushed stainless steel finish
  • Non-duct kit option available: ANKE60302SS
  • Bright halogen lighting; Two 50-watt bulbs (purchase bulbs separately)
  • Pro-style, dishwasher-safe baffle filters with removable grease drip rail
  • Variable speed control remembers last setting blue power-on indicator light: Heat Sentry detects excessive heat and adjusts blower speed automatically.
  • Designed to work with Broan automatic make-up air dampers: MD6T and MD8T Make-Up Air Damper Application Guide
  • Designed to duct out of the hood shell in either horizontal or vertical direction with internal blowers. External blowers duct vertically
  • Read more
    Specs
    Width (Inches):
    30"
    Finish:
    Stainless Steel
    Air Flow Capacity (CFM):
    600
    Blower:
    External
    Lighting:
    Dual Halogen 50W
    HVI:
    Yes
    Height (Inches):
    10
    Depth (Inches):
    22"
    Duct Size:
    3-1/4" x 10"
    ×
    Happy Memorial Day!
    Special Hours
    Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.