COVID-19 Landing Page
Description
This Broan EW5630 features a fently curving glass canopy which creates a dramatic contemporary appearance and an open, airy feel. It also has 4 push button controls with an LED speed indicator to clearly show you what setting it is on. Heat Sentry automatically turns blower on to high speed when excess cooking heat is detected. This range hood will bring decorative style instantly to your kitchen.
  • 500 CFM Internal Blower
  • Dual Halogen Bulbs with 3 Levels of Brightness (Included)
  • 3 Speed Electronic Push Control with Blue Speed Selection Indicator
  • Control Features Delay-off and Filter Clean Reminder
  • Quick Release Aluminum filters
  • Telescopic Flue Accommodates Ceiling Heights 8' to 9'
  • Read more
    Specs
    Product Type:
    Wall Mount Chimney Hood
    Width (Inches):
    30"
    Finish:
    Stainless Steel
    Air Flow Capacity (CFM):
    500
    Blower:
    Internal
    Mount:
    Wall
    HVI:
    Yes
    Lighting:
    Halogen Dual 20W
    Sone:
    10.5
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.