COVID-19 Landing Page
Description
Installs remotely in the interior of the home - not restricted by exterior applications.
  • 8-position mounting brackets or suspends with special suspension chains (hanger kit included).
  • Designed to work independently from Internal or External blowers, this is not a boost blower - the HLB series needs no other blowers in the system.
  • Specially designed resilient motor mounts and housing isolation mounts prevent vibration noise.
  • Flexible duct design allows straight-through or right-angle connections with built-in damper.
  • Includes a 10" round ductwork transition
  • Read more
    Specs
    Air Flow Capacity (CFM):
    600
    Duct Size:
    4-1/2" x 18-1/2"
    Depth (Inches):
    11-3/4"
    Length (Inches):
    21-1/2"
    Width:
    12-1/4"
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Friday
    8am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.