Pros, Join Our TradeMaster Program!
Description
Configured with factory built vertical or horizontal ports, the HRV120 is the most versatile 115-cfm unit available on the market today. Among its exclusive features, this unit is equipped with integrated balancing and backdraft dampers in its exhaust to outside and fresh air supply ports.

Its operation can be interlocked with an existing furnace without adding an extra relay. Also, for more convenience, its latches can be relocated from sides to front (as shown on unit picture). This compact, lightweight, and powerful unit is the ideal choice for small single-family homes, high rise residential buildings and other limited space applications.

Features:
  • Compact design is perfect for installation in closet or above hot water tanks
  • Pressure taps on access door enable installer to quickly read airflow
  • Optional ACCWMK wall bracket kit for ERV70, HRV80 and HRV90
  • ERV and HRV options across a wide CFM range (35-120 CFM)
  • At just 30 lb. (13.6 kg), it can be installed without opening the unit
  • Removable terminal block for quicker wall control connections
  • Versatile horizontal port configuration
  • ENERGY STAR Qualified*
Read more
Specs
Min Airflow (CFM):
64
Max Airflow (CFM):
126
Voltage:
120v
Hertz:
60
Amperage:
1
Wattage:
120
Duct Size:
5"
Weight (lbs):
42 lbs
Sensible Recovery Efficiency at 32°F:
65%
Apparent Sensible Efficiency at 32°F:
74%
Sensible Recovery Efficiency at -13°F:
60%
Port Location:
Top
Warranty:
5 Years Parts
Limited Lifetime (Core)
Airflow Capacity (CFM at 0.4 w.g.):
64-115
Airflow Capacity (CFM at 0.2 w.g.):
64-126
Energy Star Rated:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.