Pros, Join Our TradeMaster Program!
Description
Contractors and builders need cost-effective, reliable and code-compliant mechanical ventilation systems for new home construction. The Broan HRV150 offers superior value at an entry-level price. The HRV150 represents over 15 years of continuous improvement to deliver contractors the durability and reliability they have come to expect from Broan.

Features:
  • 66-192 CFM is ideal for medium to large homes
  • Extra airflow to manage excess humidity
  • Maintenance free, totally enclosed, sealed bearings motor
  • Pressure taps, balancing dampers and straps for insulated ducts for quick, effective installation
  • Integrated "snap-in" drain system installs in seconds with no additional parts
  • ENERGY STAR* qualified
Read more
Specs
Min Airflow (CFM):
66
Max Airflow (CFM):
174
Voltage:
120v
Hertz:
60
Wattage:
160
Amperage:
1.5
1.5
Duct Size:
6"
Apparent Sensible Efficiency at 32°F:
79%
Sensible Recovery Efficiency at 32°F:
67%
Sensible Recovery Efficiency at -13°F:
60%
Port Location:
Side
Warranty:
5 Years Parts
Limited Lifetime (Core)
Filter Type:
15 ppi
Airflow Capacity (CFM at 0.2 w.g.):
66-174
Airflow Capacity (CFM at 0.4 w.g.):
66-150
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.