Pros, Join Our TradeMaster Program!
Description
The HRV160 is designed to provide a superior heat recovery, meeting the highest requirements of energy-efficient home programs.

The HRV160 offers all the basic features for the new construction market, such as integrated balancing dampers and a defrosting system without negative pressure. Moreover, all aspectsof its design were thought to ease balancing of air flow and simplify installation; it also offers easy access to electronic components.

Features:
  • Features pressure taps, balancing dampers and port straps to simplify installation
  • Easy to access electronic module
  • Homeshield defrosting system (no negative pressure)
  • Heat recovery core offers greater comfort
  • Designed with 2 PSC high-pressure blowers
  • Integrated draining system
  • ENERGY STARĀ® qualified1
Read more
Specs
Min Airflow (CFM):
65
Max Airflow (CFM):
183
Voltage:
120v
Hertz:
60
Wattage:
125
Amperage:
1
Duct Size:
6"
Apparent Sensible Efficiency at 32°F:
83%
Sensible Recovery Efficiency at 32°F:
75%
Sensible Recovery Efficiency at -13°F:
72%
Port Location:
Top
Warranty:
5 Years (Core)
5 Years Parts
Filter Type:
MERV 7
Airflow Capacity (CFM at 0.2 w.g.):
65-183
Airflow Capacity (CFM at 0.4 w.g.):
65-155
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.