Min Airflow (CFM): | 82 |
---|---|
Max Airflow (CFM): | 215 |
Voltage: | 120v |
Hertz: | 60 |
Amperage: | 2.1 |
Wattage: | 195 |
Duct Size: | 6" |
Apparent Sensible Efficiency at 32°F: | 75% |
Sensible Recovery Efficiency at 32°F: | 65% |
Sensible Recovery Efficiency at -13°F: | 60% |
Port Location: | Side |
Filter Type: | 15 ppi |
Warranty: | 5 Year (Parts) Limited Lifetime (Core) |
Airflow Capacity (CFM at 0.2 w.g.): | 82-215 |
Airflow Capacity (CFM at 0.4 w.g.): | 82-192 |