Pros, Join Our TradeMaster Program!
Description
The HRV190 uses an efficient defrosting method. No negative pressure is created by air exhausted to the outdoors, as the air is recirculated into the house, helping to prevent any backdraft.

Features:
  • 66-192 CFM is ideal for medium to large homes
  • Extra airflow to manage excess humidity
  • Maintenance free, totally enclosed, sealed bearings motor
  • Pressure taps, balancing dampers and straps for insulated ducts for quick, effective installation
  • Integrated “snap-in” drain system installs in seconds with no additional parts
  • ENERGY STAR® qualified
  • Compatible with the VT7W digital wall control
Read more
Specs
Min Airflow (CFM):
82
Max Airflow (CFM):
215
Voltage:
120v
Hertz:
60
Amperage:
2.1
Wattage:
195
Duct Size:
6"
Apparent Sensible Efficiency at 32°F:
75%
Sensible Recovery Efficiency at 32°F:
65%
Sensible Recovery Efficiency at -13°F:
60%
Port Location:
Side
Filter Type:
15 ppi
Warranty:
5 Years Parts
Limited Lifetime (Core)
Airflow Capacity (CFM at 0.2 w.g.):
82-215
Airflow Capacity (CFM at 0.4 w.g.):
82-192
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.