Pros, Join Our TradeMaster Program!
Description
The whole home ventilation system is a centerpiece of today's energy-efficient homes. Broan introduces its new HE Series that combines the best performance with the best energy efficiency to provide fresher, purer air in your home at a lower overall operating cost. That's Pure Efficiency.

Features:
  • The HRV200TE is the perfect solution for mid to large size homes in need for the most energy-efficient ventilation solution
  • Up to 226 CFM at 0.4 in. w.g.
  • High efficency heat recovery core with a sensible recovery efficiency of 80% at 32°F and 73% at -13°F
  • German made ECM motors
  • Minimal power consumption of 19W and 3.4 CFM/Watt at 64 CFM
  • Merv 6 grade filters and optional HEPA filtration
  • Electronic balancing and no balancing dampers
  • Read more
    Specs
    Air Flow Capacity (CFM):
    226
    Voltage:
    120v
    Hertz:
    60
    Amperage:
    2.2
    Wattage:
    202
    Duct Size:
    6"
    Weight (lbs):
    130 lbs
    Energy Star Rated:
    Yes
    Port Location:
    Top
    Warranty:
    5-Year Parts/Limited Lifetime on Core
    Sensible Recovery Efficiency at 32°F:
    80%
    Sensible Recovery Efficiency at -13°F:
    73%
    Apparent Sensible Efficiency at 32°F:
    85%
    Airflow Capacity (CFM at 0.4 w.g.):
    50-226
    Airflow Capacity (CFM at 0.2 w.g.):
    50-245
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    1 Video

      Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.