Pros, Join Our TradeMaster Program!
Description
The HRV250 ECM is the perfect solution for mid to large size homes in need for the most energy-efficient ventilation solution.

Features:
  • The HRV250TE is the perfect solution for mid to large size homes in need for the most energy-efficient ventilation solution
  • Up to 250 CFM at 0.4 in. w.g.
  • High efficency heat recovery core with a sensible recovery efficiency of 75% at 32°F and 66% at -13°F
  • German made ECM motors
  • Minimal power consumption of 18W and 3.6 CFM/Watt at 64 CFM
  • Merv 6 grade filters and optional HEPA filtration
  • Electronic balancing and no balancing dampers
Read more
Specs
Min Airflow (CFM):
50
Max Airflow (CFM):
271
Amperage:
2.2
Wattage:
135
Duct Size:
6"
Airflow Capacity (CFM at 0.4 w.g.):
50-250
Airflow Capacity (CFM at 0.2 w.g.):
50-271
Energy Star Rated:
Yes
Port Location:
Top
Warranty:
5-Year Parts/Limited Lifetime on Core
Apparent Sensible Efficiency at 32°F:
81%
Sensible Recovery Efficiency at -13°F:
66%
Sensible Recovery Efficiency at 32°F:
75%
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.