Pros, Join Our TradeMaster Program!
Description
The HRV80 is the ideal choice for condominiums, apartments and other limited space applications that require up to 77 cfm of continuous ventilation. With its compact size and 4-inch vertical or horizontal ports, it can be installed in small spaces such as a closet or mechanical room above a hot water tank.

The HRV80 has just one blower (patent pending) and is therefore quieter than any other similar HRV on the market.

Features:
  • At just 30 lb. (13.6 kg), it can be installed without opening the unit
  • Features pressure taps, balancing dampers, integrated hooks and port straps to simplify installation
  • Removable terminal block for quicker wall control connections
  • ENERGY STARĀ® qualified
  • Compact design is perfect for installation in closet or above hot water tanks
  • Side port configuration
  • Optional ACCWMK wall bracket kit for ERV70, HRV80 and HRV90
  • ERV and HRV options across a wide CFM range (35-120 CFM)
Read more
Specs
Min Airflow (CFM):
37
Max Airflow (CFM):
86
Voltage:
120v
Hertz:
60
Amperage:
0.5
Wattage:
60
Duct Size:
4"
Weight (lbs):
30 lbs
Filter Type:
30 ppi
Port Location:
Top
Sensible Recovery Efficiency at 32°F:
68%
Sensible Recovery Efficiency at -13°F:
60%
Apparent Sensible Efficiency at 32°F:
80%
Warranty:
5 Years Parts
Limited Lifetime (Core)
Airflow Capacity (CFM at 0.2 w.g.):
37-86
Airflow Capacity (CFM at 0.4 w.g.):
37-77
Energy Star Rated:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.