Pros, Join Our TradeMaster Program!
Description
Indeed, this heat recovery ventilator is equipped with a HEPA filter that removes 99.97% of allergens and other microscopic particles in the air. The Broan HRVH100 unit has an ultra-quiet operation, barely audible at low speed (2.5 sones), thanks to the advanced design of its blower, which also contributes to its high energy efficiency. Furthermore, since the Broan HRVH100 ducting diameter is reduced to 5 inches, its installation is now easier and faster than before.

Features:
  • HEPA filtration captures 99.97% of allergens and other microscopic particles and may reduce symptoms of allergies or respiratory problems.
  • 5-in. diameter ports mean smaller duct to ease installation
  • Integrated defrost control allows for a fast and easy adjustment of the defrost duration according to climatic zones
  • Removable terminal block to ease optional wall control connections
  • Integrated pressure taps
  • Furnace interlock capability
  • ENERGY STARĀ® Qualified*
Read more
Specs
Min Airflow (CFM):
50
Max Airflow (CFM):
112
Voltage:
120v
Hertz:
60
Wattage:
68
Amperage:
0.6
Duct Size:
5"
Apparent Sensible Efficiency at 32°F:
75%
Sensible Recovery Efficiency at -13°F:
60%
Sensible Recovery Efficiency at 32°F:
65%
Port Location:
Side
Airflow Capacity (CFM at 0.4 w.g.):
50-104
Airflow Capacity (CFM at 0.2 w.g.):
50-112
Warranty:
5 Years (Core)
5 Year Parts
Filter Type:
HEPA
Energy Star Rated:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.