Trade Professional? Apply to become a TradeMaster!
Description
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Overview document for vertical ducting data.

Features:
  • 157 CFM, 1.5 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (160 CFM, 1.6 Sones with vertical ducting). In-line ducting available with separate adapter
  • 6" round duct connector
  • Low profile, white polymer grille
  • Single, impact-resistant centrifugal blower wheel
  • 20 gauge galvanized steel housing
  • UL Listed for use over bathtubs and showers when connected to a GFCI branch circuit
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
  • Grille Dimension: 14" x 14"
Read more
Specs
Product Type:
Ceiling Mount Ventilation Fan w/ Round Duct
Duct Size:
6"
Air Flow Capacity (CFM):
157
Sone:
1.5
Amperage:
1.3
Wattage:
100
Nominal RPM:
710
Grille Material:
Polymeric
Voltage:
120v
Hertz:
60
Housing Dimension:
12-1/4" x 12-1/4" x 11-3/4"
Grille Dimension:
14" x 14"
Ducting:
Horizontal
Vertical
Grille Finish:
White
Warranty:
1-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.