Trade Professional? Apply to become a TradeMaster!
Description
Features:
  • Suitable for kitchen installations
  • In-line model has removable access panel
  • 375 CFM, 3.1 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (380 CFM, 2.0 Sones with vertical mount).
  • 4-1/2" x 18-1/2" duct connectors (2)
  • Two dynamically-balance metal blower wheels
  • Rugged galvanized steel housing
  • 8-position mounting brackets for easy installation and greater adaptability to various mounting requirements
  • Automatic backdraft damper located within duct connector
  • Resilient anti-vibration mounts
  • Low RPM for quiet operation
  • Housing Dimension: 21-1/2" x 12-1/4" x 11-3/4"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.
Read more
Specs
Product Type:
In-Line Ventilation Fan
Air Flow Capacity (CFM):
375
Sone:
3.1
Amperage:
1.4
Wattage:
146
Nominal RPM:
715
Duct Size:
4-1/2" x 18-1/2"
4-1/2"
18-1/2"
Voltage:
120v
Hertz:
60
Ducting:
Horizontal
Vertical
Housing Dimension:
21-1/2" x 12-1/4" x 11-3/4"
Warranty:
1-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.