Pros, Join Our TradeMaster Program!
Description
Providing make-up air for exhaust devices is easy, controlling it is not - until now. BROAN® Directwire Make-Up Air Dampers, when interlocked with slave dampers, open in unison to provide synchronized operation for kitchen, bath and whole house ventilation products. The MD10T is wired to the transformer, using low voltage wiring, which signals the damper to open and close while the range hood is in operation. The intelligent design options ensure optimum performance in a variety of installations and applications.
  • Interlocked make-up air dampers provide make-up air when called for to keep the home comfortable by allowing the range hood to operate at optimum levels
  • Directwire design works with select BROAN range hoods to balance indoor air pressure by providing interlocked make-up air; damper opens automatically when fans are activated
  • Slave dampers (MD6S, MD8S or MD10S) are interlocked to the main automatic or universal make-up air damper and open in unison for synchronized operation. They close, along with the main damper, as soon as the range hood is powered off. Slave dampers can be 'ganged' together to provide a cost effective means to provide for higher volumes of make-up air Interlocked make-up air damper systems meet IRC Code requirements for make-up air with range hoods over 400 CFM
  • Interlocked make-up air systems avoid wasted energy associated with barometric solutions and do not let unwanted air into the home during heating or cooling activities so air pressure is equalized for a well-balanced environment
Read more
Specs
Product Type:
Damper
Size:
10"
Shape:
Round
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.