Pros, Join Our TradeMaster Program!
Description
The Broan Multi-Port Remote In-Line Ventilator fans ventilate multiple bathrooms simultaneously and can be installed in virtually any orientation.

Features:
  • 110CFM, 1.0 Sones
  • 6" round duct outlet, 4" round inlets
  • Ventilates multiple bathrooms at the same time and is great for laundry or other problem rooms
  • Easily handles extended duct runs from a number of different inlets
  • Use 2, 3 or all 4 inlet ports
  • Two inlet duct covers furnished
  • Plug-in blower simplifies service
  • Air performance is HVI certified and AMCA licensed (HVI rated airflow at 0.2" static pressure)
Read more
Specs
Product Type:
Multi-Port Ventilation Fan
Duct Size:
6"
Outlet Size:
4"
Air Flow Capacity (CFM):
110
Sone:
1
Voltage:
120v
Amperage:
0.5
Nominal RPM:
2750
Warranty:
1-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.