Pros, Join Our TradeMaster Program!
Description
Features:
  • UL rated 3-hour ceiling radiation dampers.
  • Galvanized steel frame.
  • High temperature, non-asbestos, reinforced fiber thermal fabric.
  • 212° F fusible link.
  • Stainless steel negator-type closure spring.
  • For L400/500/700 Series.
Read more
Manuals (1)
Specs
Product Type:
Ceiling Radiation/Fire Damper
Size:
21-3/4" x 12-1/2"
Material:
Galvanized Steel
Used With:
L400
L400K
L500
L500K
L700
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.