Pros, Join Our TradeMaster Program!
Description
Blowers Sold Separately
  • Choose 460 or 850 CFM internal, or choose from eight External blower options: four Exterior, 600, 900, 1200 or 1500 CFM, or four In-Line, 280, 600, 800, or 1100 CFM. Blowers sold separately.

  • The Broan Elite RMIP Pro-Style Insert fits flush with the bottom of the cabinet or custom hoods. Centrifugal blowers from 500 to 1500 CFM with multi-speed control to provide quiet and effective performance. Halogen lighting complements the beauty of its fully-enclosed, easy to clean bottom.
  • Especially designed to be installed in custom hood for use over residential commercial-style cooking surfaces.
  • Optional liners in 48" and 60" widths protect custom hoods. Optional liners allow depth adjustment from 23.5" to 26.5"
  • Halogen lighting: 33" 2 x 50 watt; 45" 3 x 50 watt (PAR20) Bulbs Not Included
  • Controls: rocker switches for lighting and on-off, knob for infinite speed
  • Heat Sentry turns blower ON to HIGH speed when excess heat is detected
  • Custom hood liners (RML33 or RML45 Series): Widths - 36" 42", 48", 54", and 60"
  • Adjustable depth - see liner spec. sheet for details Stainless Steel construction - protects custom hood base and wipes clean easily
  • Dishwasher-safe stainless steel baffle filters RBFIP Series
  • RMIPWC Remote control: With Stainless Steel faceplate, to fit any décor.
  • Hide Description
    Specs
    Product Type:

    Power Pack

    Air Flow Capacity (CFM):

    Variable

    Width (Inches):

    33"

    Blower:

    External

    Duct Size:

    3-1/4" x 10"

    Lighting:

    Halogen Dual 20W

    HVI:

    Yes

    ×

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.