Pros, Join Our TradeMaster Program!
Description
  • 2 Grooves
  • 7 1/2" Outside Diameter
  • A, B, or 5V Belt Size
  • Two Side Movable
  • P2 Bushing Required
  • Locking ring type
  • Positive locking of adjustment settings
  • Malleable collars
  • Movable flanges keyed to hub
  • Machined on all surfaces
  • Statically balanced
  • Rugged design for 5 to 15 hp

Hide Description
Specs
Product Type:

Finished Bore Sheave

Belt Type:

A

B

5V

A B 5V

Grooves:

2

Bore (Min):

0.75

Outside Diameter:

7.50"

Material:

Cast Iron

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.