Pros, Join Our TradeMaster Program!
Description
Please note these panels are for hydronic (water) systems and are not approved for steam
Hide Description
Specs
Height (Inches):

20"

Length (Inches):

59"

Warranty:

5 Year Material/Workmanship

BTU Output:

8777

Weight (lbs):

101 lbs

Depth (Inches):

4"

Color:

White

Model:

22

Type:

Radiator

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.