TM_Acquisition-S
Model 22, 24" x 24" Hydronic Panel Radiator w/ Bracket
Hover image to zoom

Model 22, 24" x 24" Hydronic Panel Radiator w/ Bracket

Brand:
Buderus
SKU:
3-22424
Rating:
(12)
Q&A:
(15)
Model 22, 24" x 24" Hydronic Panel Radiator w/ Bracket
Hover image to zoom
$465.99 each
In Stock
In Stock
Get 7 Tue, Oct 3
More Available
Fast Track Logo
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

BTU Output icon
4069 Max BTUs
Warranty icon
5 Year Material/Workmanship Warranty
Height (Inches) icon
24" Height
Depth (Inches) icon
4" Depth
Length (Inches) icon
24" Length
Color icon
White

Description

Please note these panels are for hydronic (water) systems and are not approved for steam.

The yellow shipping cap on the stem is for shipping purposes only and is to be discarded during install.
The sensor head (7738006264) can be purchased separately.


The bottom of this product has 20mm (approx. 3/4") metric male tappings that will need additional compression fittings to connect the piping to copper pipe or pex tubing.

Compression Fitting Options:

Specs

Depth (Inches):

4"

Height (Inches):

24"

Length (Inches):

24"

BTU Output:

4069

Warranty:

5 Year Material/Workmanship

Color:

White

Weight (lbs):

51 lbs

Model:

22

Type:

Radiator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy