Apply to be a TradeMaster!
Greenstar ZBR28-3 79,000 BTU Output Gas Fired Wall Mounted Boiler - Heat Only (NG/LP)
Hover image to zoom

Greenstar ZBR28-3 79,000 BTU Output Gas Fired Wall Mounted Boiler - Heat Only (NG/LP)

Brand:
Buderus
SKU:
ZBR28-3
Rating:
(0)
Q&A:
(0)
Greenstar ZBR28-3 79,000 BTU Output Gas Fired Wall Mounted Boiler - Heat Only (NG/LP)
Hover image to zoom
$3,047.77 each
Out of Stock
Out of Stock
Get it Thu, Apr 6 - Mon, Apr 17

Lift Gate

This product weighs 103.6 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

BTU Output icon
79000 Max BTUs
Fuel Type icon
Natural Gas, Propane
System Type icon
Hydronic (Water)
BTU Input icon
100000 BTUs

Description

Note: Product Title reflects this boiler's IBR Net Output Rating

Space heating boiler for connection to a hot water tank with unsurpassed performance and control. With special insulation to ensure ultra quiet operation and the exclusive keypad safety lock feature to prevent unwanted tampering with heating controls, this unit is the ideal "green" upgrade for detached & terraced houses and is also suitable for apartments.

  • Aluminum-Silicon heat exchanger delivers high efficiency - 95% with low temperature applications
  • Low NOx emissions ahead of 2012 SCAQMD regulations
  • Simple, intelligent control options optimize efficiency and fuel consumption
  • Low electrical consumption when the boiler is in standby mode
  • Electronic ignition
  • Anti-cycle and modulation control
  • Limited lifetime heat exchanger and 5-year parts & labor warranty
  • All models available as NG or LP
  • Special insulation ensures ultra-quiet operation
  • Compact dimensions and built-in frost protection offer flexibility for location of installation
  • CO mode for energy saving fuel consumption
  • Exclusive safety feature - keypad safety lock prevents unwanted tampering with the heating controls
  • Eligible for Tax Credit where offered

Specs

Fuel Type:

Natural Gas

Propane

IBR Rating:

79000

BTU Output:

79000

DOE Rating:

89400

BTU Input:

100000

Efficiency:

95%

System Type:

Hydronic (Water)

Gas Connection:

3/4"

Boiler Connection:

1" NPT

Features:

Wall Mounted

Condensing

Direct Vent

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy